Zoro Homepage

Replacement For Light Bulb Lamp 2 Pack, 2PK

  • Mfr # Samsung 4713-001165

  • Zoro # G305262117


product price: $44.75
/pk 2, $22.38/ea

Key Features

Bulb Shape
T4
Bulb Base Type
GY8 / GY8.6 / GY7.9 2-PIN
Wattage Equivalency
20
Watts
20
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Samsung 4713-001165
Zoro #
G305262117
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Base Type
GY8 / GY8.6 / GY7.9 2-PIN
Wattage Equivalency
20
Watts
20
Voltage
120

Description

Replacement for Samsung 4713-001165 replacement Light Bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.