Zoro Homepage

Replacement For Light Bulb Lamp 2 Pack, 2PK

  • Mfr # Siemens Arcadis Lamp

  • Zoro # G105262119


product price: $29.89
/pk 2, $14.95/ea

Key Features

Bulb Shape
T1.75
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Wattage Equivalency
1.92
Watts
1.92
Voltage
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Siemens Arcadis Lamp
Zoro #
G105262119
UPC #
-
Country of Origin
China

Details

Bulb Shape
T1.75
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Wattage Equivalency
1.92
Watts
1.92
Voltage
24

Description

Replacement for Siemens Arcadis Lamp replacement Light Bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.