Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Light Bulb / Lamp 20a/t5/2-7v replacement light bulb lamp, 4PK

  • Mfr # 20A/T5/2-7V LIGHT BULB / LAMP

  • Zoro # G910381241


product price: $47.45
/pk 4, $11.86/ea

Key Features

Wattage
1.4 W
Base
P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
Color Temperature
2685 K
Voltage
7 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20A/T5/2-7V LIGHT BULB / LAMP
Zoro #
G910381241
UPC #
-
Country of Origin
China

Details

Wattage
1.4 W
Base
P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
Color Temperature
2685 K
Voltage
7 V

Description

Replacement for Light Bulb / Lamp 20a/t5/2-7v replacement light bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.