Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Light Bulb / Lamp 24B replacement light bulb lamp, 10PK

  • Mfr # 24B LIGHT BULB / LAMP

  • Zoro # G510122206


product price: $48.99
/pk 10, $4.90/ea

Key Features

Bulb Shape
T2.75
Watts
3.36 W
Voltage
14 V
Bulb Base Type
WEDGE T1.5 4.7MM W2X4.6D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24B LIGHT BULB / LAMP
Zoro #
G510122206
UPC #
-
Country of Origin
China

Details

Bulb Shape
T2.75
Watts
3.36 W
Voltage
14 V
Bulb Base Type
WEDGE T1.5 4.7MM W2X4.6D

Description

Replacement for Light Bulb / Lamp 24B replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.