Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp 26W 28V SC More Than 1/2 Slver replacement light bulb lamp
Mfr # 26W 28V SC MORE THAN 1/2 SLVER LIGHT BULB / LAMP
Zoro # G102758257
product price:Â
$
75.49
/ea
Key Features
Bulb Base Type
BAY15S SINGLE CONTACT/OFFSET BAYONETS 15MM
Bulb Shape
GG-10
Wattage Equivalency
21
Voltage
28
Watts
21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26W 28V SC MORE THAN 1/2 SLVER LIGHT BULB / LAMP
- Zoro #
- G102758257
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BAY15S SINGLE CONTACT/OFFSET BAYONETS 15MM
- Bulb Shape
- GG-10
- Wattage Equivalency
- 21
- Voltage
- 28
- Watts
- 21
Description
Replacement for Light Bulb / Lamp 26W 28V SC More Than 1/2 Slver replacement light bulb lamp