Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp 35mr16/q/8/tl replacement light bulb lamp
Mfr # 35MR16/Q/8/TL LIGHT BULB / LAMP
Zoro # G103219405
product price:Â
$
27.65
/ea
Key Features
Voltage
12
Watts
35
Bulb Base Type
GU7 TWIST & LOCK
Bulb Shape
MR16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35MR16/Q/8/TL LIGHT BULB / LAMP
- Zoro #
- G103219405
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 35
- Bulb Base Type
- GU7 TWIST & LOCK
- Bulb Shape
- MR16
Description
Replacement for Light Bulb / Lamp 35mr16/q/8/tl replacement light bulb lamp