
Replacement for Light Bulb / Lamp 4 Photoflood / Enlarger replacement light bulb lamp
Mfr # 4 PHOTOFLOOD / ENLARGER LIGHT BULB / LAMP
Zoro # G703200506
product price:Â $47.29
/eaKey Features
Watts
1000
Wattage Equivalency
1000
Bulb Shape
PS35
Color Temperature
3400
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4 PHOTOFLOOD / ENLARGER LIGHT BULB / LAMP
Zoro #
G703200506
UPC #
-
Country of Origin
China
Details
Watts
1000
Wattage Equivalency
1000
Bulb Shape
PS35
Color Temperature
3400
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Voltage
120
Description
Replacement for Light Bulb / Lamp 4 Photoflood / Enlarger replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.