Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Light Bulb / Lamp 44253ge replacement light bulb lamp

  • Mfr # 44253GE LIGHT BULB / LAMP

  • Zoro # G203040794


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Voltage
17.7
Watts
117
Bulb Base Type
GU5.3
Bulb Shape
MR16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44253GE LIGHT BULB / LAMP
Zoro #
G203040794
UPC #
-
Country of Origin
China

Details

Voltage
17.7
Watts
117
Bulb Base Type
GU5.3
Bulb Shape
MR16

Description

Replacement for Light Bulb / Lamp 44253ge replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.