Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp 500t20/48-120v replacement light bulb lamp
Mfr # 500T20/48-120V LIGHT BULB / LAMP
Zoro # G403220408
product price:Â
$
99.95
/ea
Key Features
Voltage
120
Watts
500
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
T20
Bulb Color Temp.
2900
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500T20/48-120V LIGHT BULB / LAMP
- Zoro #
- G403220408
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 500
- Bulb Base Type
- P28S MEDIUM PREFOCUS
- Bulb Shape
- T20
- Bulb Color Temp.
- 2900
Description
Replacement for Light Bulb / Lamp 500t20/48-120v replacement light bulb lamp