Zoro Homepage

Replacement for Light Bulb / Lamp 50a19/rs/tf 130v replacement light bulb lamp, 30PK

  • Mfr # 50A19/RS/TF 130V LIGHT BULB / LAMP

  • Zoro # G810182641


product price: $141.99
/pk 30, $4.73/ea
Free Shipping & Returns

Key Features

Bulb Shape
A21
Voltage
130 V
Watts
50 W
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50A19/RS/TF 130V LIGHT BULB / LAMP
Zoro #
G810182641
UPC #
-
Country of Origin
China

Details

Bulb Shape
A21
Voltage
130 V
Watts
50 W
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)

Description

Replacement for Light Bulb / Lamp 50a19/rs/tf 130v replacement light bulb lamp 30 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.