Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp 50mr11q/25/mfl-12v replacement light bulb lamp, 2PK
Mfr # 50MR11Q/25/MFL-12V LIGHT BULB / LAMP
Zoro # G210152374
product price:Â
$
111.99
/pk of 2, $56.00/ea
Free Shipping & Returns
Key Features
Voltage
12 V
Watts
50 W
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50MR11Q/25/MFL-12V LIGHT BULB / LAMP
- Zoro #
- G210152374
- UPC #
- -
- Country of Origin
- China
- Voltage
- 12 V
- Watts
- 50 W
- Bulb Base Type
- GZ4 GU4 2-PIN
- Bulb Shape
- MR11
Description
Replacement for Light Bulb / Lamp 50mr11q/25/mfl-12v replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.