Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp 50r20/sp-130v Outlawed, Replaced BY replacement light bulb lamp
Mfr # 50R20/SP-130V OUTLAWED, REPLACED BY LIGHT BUL
Zoro # G502971362
product price:Â
$
71.69
/ea
Key Features
Voltage
130
Watts
50
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50R20/SP-130V OUTLAWED, REPLACED BY LIGHT BUL
- Zoro #
- G502971362
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 130
- Watts
- 50
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- PAR20
Description
Replacement for Light Bulb / Lamp 50r20/sp-130v Outlawed, Replaced BY replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.