Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp 6.6a 48W Mr16 Male / Female Connector replacement light bulb lamp
Mfr # 6.6A 48W MR16 MALE / FEMALE CONNECTOR LIGHT BULB
Zoro # G502990134
product price:Â
$
77.75
/ea
Key Features
Voltage
7.27
Watts
48
Bulb Base Type
PK30D-A-C WITH 1 FEMALE/1 MALE CONNECTOR
Bulb Shape
MR16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6.6A 48W MR16 MALE / FEMALE CONNECTOR LIGHT BULB
- Zoro #
- G502990134
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 7.27
- Watts
- 48
- Bulb Base Type
- PK30D-A-C WITH 1 FEMALE/1 MALE CONNECTOR
- Bulb Shape
- MR16
Description
Replacement for Light Bulb / Lamp 6.6a 48W Mr16 Male / Female Connector replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.