Zoro Homepage

Replacement for Light Bulb / Lamp 6s6-led-g replacement light bulb lamp

  • Mfr # 6S6-LED-G LIGHT BULB / LAMP

  • Zoro # G902758280


product price: $34.95
/ea

Key Features

Voltage
120
Watts
1
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
S6
Wattage Equivalency
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6S6-LED-G LIGHT BULB / LAMP
Zoro #
G902758280
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
1
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
S6
Wattage Equivalency
1

Description

Replacement for Light Bulb / Lamp 6s6-led-g replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.