Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Light Bulb / Lamp Candlepower-t19-12v replacement light bulb lamp

  • Mfr # CANDLEPOWER-T19-12V LIGHT BULB / LAMP

  • Zoro # G803444763


product price: $19.99
/ea
Sold in multiples of 3 for $59.97

Key Features

Voltage
12
Watts
25
Bulb Base Type
P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
Bulb Shape
T6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CANDLEPOWER-T19-12V LIGHT BULB / LAMP
Zoro #
G803444763
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
25
Bulb Base Type
P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
Bulb Shape
T6

Description

Replacement for Light Bulb / Lamp Candlepower-t19-12v replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.