Replacement for Light Bulb / Lamp Cf23/coil/sw Coil-twist-spiral replacement light bulb lamp, 2PK

  • Mfr # CF23/COIL/SW COIL-TWIST-SPIRAL LIGHT BULB / LA

  • Zoro # G510171358


product price:  $42.75
/pk 2, $21.38/ea

Key Features

Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
23 W
Bulb Shape
COIL
Bulb Color Temp.
2700 K
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF23/COIL/SW COIL-TWIST-SPIRAL LIGHT BULB / LA
Zoro #
G510171358
UPC #
-
Country of Origin
China

Details

Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
23 W
Bulb Shape
COIL
Bulb Color Temp.
2700 K
Voltage
120 V

Description

Replacement for Light Bulb / Lamp Cf23/coil/sw Coil-twist-spiral replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.