Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp Cf24/coil/ww/dim Coil-twist-spiral replacement light bulb lamp
Mfr # CF24/COIL/WW/DIM COIL-TWIST-SPIRAL LIGHT BULB
Zoro # G402761292
product price:Â
$
46.55
/ea
Key Features
Voltage
120
Watts
24
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
COIL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF24/COIL/WW/DIM COIL-TWIST-SPIRAL LIGHT BULB
- Zoro #
- G402761292
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120
- Watts
- 24
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- COIL
Description
Replacement for Light Bulb / Lamp Cf24/coil/ww/dim Coil-twist-spiral replacement light bulb lamp