Zoro Homepage

Replacement for Light Bulb / Lamp Ddp387lw1 replacement light bulb lamp

  • Mfr # DDP387LW1 LIGHT BULB / LAMP

  • Zoro # G302844781


product price: $13.29
/ea

Key Features

Voltage
28
Watts
0.56
Bulb Base Type
SX6S 6MM MIDGET FLANGED
Bulb Shape
T1.75
Wattage Equivalency
0.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDP387LW1 LIGHT BULB / LAMP
Zoro #
G302844781
UPC #
-
Country of Origin
China

Details

Voltage
28
Watts
0.56
Bulb Base Type
SX6S 6MM MIDGET FLANGED
Bulb Shape
T1.75
Wattage Equivalency
0.56

Description

Replacement for Light Bulb / Lamp Ddp387lw1 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.