Zoro Homepage

Replacement for Light Bulb / Lamp E5326 replacement light bulb lamp

  • Mfr # E5326 LIGHT BULB / LAMP

  • Zoro # G802972502


product price: $30.05
/ea

Key Features

Voltage
24
Watts
10
Bulb Base Type
E14 EUROPEAN SCREW 14MM DIAMETER
Bulb Shape
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5326 LIGHT BULB / LAMP
Zoro #
G802972502
UPC #
-
Country of Origin
China

Details

Voltage
24
Watts
10
Bulb Base Type
E14 EUROPEAN SCREW 14MM DIAMETER
Bulb Shape
T5

Description

Replacement for Light Bulb / Lamp E5326 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.