Replacement for Light Bulb / Lamp EXN Plus C replacement light bulb lamp, 2PK
- Mfr # EXN PLUS C LIGHT BULB / LAMP
- Zoro # G210157287
product price:Â
$
39.39
/pk of 2, $19.70/ea
Key Features
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Voltage
12 V
Watts
50 W
Bulb Color Temp.
3050 K
Bulb Shape
MR16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXN PLUS C LIGHT BULB / LAMP
- Zoro #
- G210157287
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Voltage
- 12 V
- Watts
- 50 W
- Bulb Color Temp.
- 3050 K
- Bulb Shape
- MR16
Description
Replacement for Light Bulb / Lamp EXN Plus C replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.