Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp F20t10/cw 580mm W/O Pins replacement light bulb lamp
Mfr # F20T10/CW 580MM W/O PINS LIGHT BULB / LAMP
Zoro # G103431982
product price:Â
$
71.89
/ea
Key Features
Bulb Shape
T10
Watts
20
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F20T10/CW 580MM W/O PINS LIGHT BULB / LAMP
- Zoro #
- G103431982
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T10
- Watts
- 20
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Description
Replacement for Light Bulb / Lamp F20t10/cw 580mm W/O Pins replacement light bulb lamp