Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp F40t12/741 replacement light bulb lamp, 25PK
Mfr # F40T12/741 LIGHT BULB / LAMP
Zoro # G410161916
product price:Â
$
1,036.99
/pk 25, $41.48/ea
Free Shipping & Returns
Key Features
Bulb Color Temp.
4100 K
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Wattage Equivalency
32 W
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F40T12/741 LIGHT BULB / LAMP
- Zoro #
- G410161916
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 4100 K
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency
- 32 W
- Bulb Shape
- T8
Description
Replacement for Light Bulb / Lamp F40t12/741 replacement light bulb lamp 25 Pack