Zoro Homepage

Replacement for Light Bulb / Lamp F40ww/ss replacement light bulb lamp, 30PK

  • Mfr # F40WW/SS LIGHT BULB / LAMP

  • Zoro # G510177435


product price: $1,574.99
/pk 30, $52.50/ea
Free Shipping & Returns

Key Features

Bulb Shape
T12
Wattage Equivalency
34 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Color Temp.
3000 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40WW/SS LIGHT BULB / LAMP
Zoro #
G510177435
UPC #
-
Country of Origin
China

Details

Bulb Shape
T12
Wattage Equivalency
34 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Color Temp.
3000 K

Description

Replacement for Light Bulb / Lamp F40ww/ss replacement light bulb lamp 30 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.