Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp Fm11/h/830 replacement light bulb lamp, 2PK
Mfr # FM11/H/830 LIGHT BULB / LAMP
Zoro # G210171887
product price:Â
$
62.79
/pk 2, $31.40/ea
Key Features
Wattage Equivalency
11 W
Bulb Shape
T2
Bulb Base Type
T2 AXIAL
Bulb Color Temp.
3000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FM11/H/830 LIGHT BULB / LAMP
- Zoro #
- G210171887
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 11 W
- Bulb Shape
- T2
- Bulb Base Type
- T2 AXIAL
- Bulb Color Temp.
- 3000 K
Description
Replacement for Light Bulb / Lamp Fm11/h/830 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.