
Replacement for Light Bulb / Lamp Hmi1500w Moving Head Light replacement light bulb lamp
Mfr # HMI1500W MOVING HEAD LIGHT LIGHT BULB / LAMP
Zoro # G503442670
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Voltage
110
Watts
1500
Bulb Base Type
SFC10-4 THREADED PIN
Bulb Color Temp.
6000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMI1500W MOVING HEAD LIGHT LIGHT BULB / LAMP
Zoro #
G503442670
UPC #
-
Country of Origin
China
Details
Voltage
110
Watts
1500
Bulb Base Type
SFC10-4 THREADED PIN
Bulb Color Temp.
6000
Description
Replacement for Light Bulb / Lamp Hmi1500w Moving Head Light replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.