Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp Hs105sl/5k 277v Mogul Coil-twist-spir replacement light bulb lamp
Mfr # HS105SL/5K 277V MOGUL COIL-TWIST-SPIR LIGHT BU
Zoro # G802761502
product price:Â $92.89
/eaKey Features
Voltage
277
Watts
105
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
COIL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HS105SL/5K 277V MOGUL COIL-TWIST-SPIR LIGHT BU
- Zoro #
- G802761502
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 277
- Watts
- 105
- Bulb Base Type
- E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape
- COIL
Description
Replacement for Light Bulb / Lamp Hs105sl/5k 277v Mogul Coil-twist-spir replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.