Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp Jc12v-100wspg4 replacement light bulb lamp
Mfr # JC12V-100WSPG4 LIGHT BULB / LAMP
Zoro # G003218799
product price:Â
$
27.49
/ea
Key Features
Voltage
12
Watts
100
Bulb Base Type
G5.3
Bulb Shape
T3
Bulb Color Temp.
3300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JC12V-100WSPG4 LIGHT BULB / LAMP
- Zoro #
- G003218799
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 100
- Bulb Base Type
- G5.3
- Bulb Shape
- T3
- Bulb Color Temp.
- 3300
Description
Replacement for Light Bulb / Lamp Jc12v-100wspg4 replacement light bulb lamp