Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp Jc12v100whal-l replacement light bulb lamp
Mfr # JC12V100WHAL-L LIGHT BULB / LAMP
Zoro # G503233520
product price:Â
$
25.99
/ea
Key Features
Voltage
12
Watts
100
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
T4
Bulb Color Temp.
3350
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JC12V100WHAL-L LIGHT BULB / LAMP
- Zoro #
- G503233520
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 100
- Bulb Base Type
- G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Shape
- T4
- Bulb Color Temp.
- 3350
Description
Replacement for Light Bulb / Lamp Jc12v100whal-l replacement light bulb lamp