Zoro Homepage

Replacement for Light Bulb / Lamp Jc12v/30w/g4 replacement light bulb lamp

  • Mfr # JC12V/30W/G4 LIGHT BULB / LAMP

  • Zoro # G202920523


product price: $75.65
/ea
Free Shipping & Returns

Key Features

Voltage
12
Watts
30
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Bulb Shape
T3
Bulb Color Temp.
3300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC12V/30W/G4 LIGHT BULB / LAMP
Zoro #
G202920523
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
30
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Bulb Shape
T3
Bulb Color Temp.
3300

Description

Replacement for Light Bulb / Lamp Jc12v/30w/g4 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.