Replacement for Light Bulb / Lamp Jc12v/35w/gy6.35-fr replacement light bulb lamp

  • Mfr # JC12V/35W/GY6.35-FR LIGHT BULB / LAMP

  • Zoro # G902809234


product price:  $25.59
/ea

Key Features

Bulb Shape
T4
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Wattage Equivalency
35
Watts
35
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JC12V/35W/GY6.35-FR LIGHT BULB / LAMP
Zoro #
G902809234
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Wattage Equivalency
35
Watts
35
Voltage
12

Description

Replacement for Light Bulb / Lamp Jc12v/35w/gy6.35-fr replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.