Replacement for Light Bulb / Lamp Jc22.7v/180w G6.35 C.gold PIN replacement light bulb lamp

  • Mfr # JC22.7V/180W G6.35 C.GOLD PIN LIGHT BULB / LAMP

  • Zoro # G203028167


product price:  $66.75
/ea

Key Features

Voltage
22.7
Watts
180
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JC22.7V/180W G6.35 C.GOLD PIN LIGHT BULB / LAMP
Zoro #
G203028167
UPC #
-
Country of Origin
China

Details

Voltage
22.7
Watts
180
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
T4

Description

Replacement for Light Bulb / Lamp Jc22.7v/180w G6.35 C.gold PIN replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.