Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp Jcd100v-150wbt replacement light bulb lamp, 2PK
Mfr # JCD100V-150WBT LIGHT BULB / LAMP
Zoro # G110159657
product price:Â
$
14.89
/pk 2, $7.45/ea
Sold in multiples of 2 for $29.78
Key Features
Watts
150 W
Bulb Color Temp.
3075 K
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Voltage
120 V
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JCD100V-150WBT LIGHT BULB / LAMP
- Zoro #
- G110159657
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 150 W
- Bulb Color Temp.
- 3075 K
- Bulb Base Type
- G6.35 GY6.35 GZ6.35 2-PIN
- Voltage
- 120 V
- Bulb Shape
- T4
Description
Replacement for Light Bulb / Lamp Jcd100v-150wbt replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.