Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp Jcd6v-20wh20 replacement light bulb lamp, 2PK
Mfr # JCD6V-20WH20 LIGHT BULB / LAMP
Zoro # G410159753
product price:Â $31.55
/pk 2, $15.78/eaKey Features
Bulb Shape
T3
Watts
20 W
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Voltage
6 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JCD6V-20WH20 LIGHT BULB / LAMP
- Zoro #
- G410159753
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T3
- Watts
- 20 W
- Bulb Base Type
- G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Voltage
- 6 V
Description
Replacement for Light Bulb / Lamp Jcd6v-20wh20 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.