
Replacement for Light Bulb / Lamp Jcv120v-600wcy replacement light bulb lamp
Mfr # JCV120V-600WCY LIGHT BULB / LAMP
Zoro # G903220083
product price: $91.19
/ea
Free Shipping & Returns
Key Features
Voltage
120
Watts
600
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
T5
Bulb Color Temp.
3000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JCV120V-600WCY LIGHT BULB / LAMP
Zoro #
G903220083
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
600
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
T5
Bulb Color Temp.
3000
Description
Replacement for Light Bulb / Lamp Jcv120v-600wcy replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.