Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp Jd50w/mc 120v replacement light bulb lamp
Mfr # JD50W/MC 120V LIGHT BULB / LAMP
Zoro # G402973824
product price:Â
$
44.69
/ea
Key Features
Voltage
120
Watts
50
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JD50W/MC 120V LIGHT BULB / LAMP
- Zoro #
- G402973824
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 50
- Bulb Base Type
- E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Shape
- T4
Description
Replacement for Light Bulb / Lamp Jd50w/mc 120v replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.