Zoro Homepage

Replacement for Light Bulb / Lamp Jd50w/mc 130v replacement light bulb lamp, 2PK

  • Mfr # JD50W/MC 130V LIGHT BULB / LAMP

  • Zoro # G010160548


product price: $63.69
/pk 2, $31.85/ea

Key Features

Watts
50 W
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Voltage
130 V
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD50W/MC 130V LIGHT BULB / LAMP
Zoro #
G010160548
UPC #
-
Country of Origin
China

Details

Watts
50 W
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Voltage
130 V
Bulb Shape
T4

Description

Replacement for Light Bulb / Lamp Jd50w/mc 130v replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.