Replacement for Light Bulb / Lamp Jdr/m12v-20w/g/fl30/fg replacement light bulb lamp, 2PK

  • Mfr # JDR/M12V-20W/G/FL30/FG LIGHT BULB / LAMP

  • Zoro # G610161082


product price: $22.69
/pk 2, $11.35/ea

Key Features

Voltage
12 V
Bulb Shape
MR11
Bulb Color Temp.
2900 K
Watts
20 W
Bulb Base Type
GZ4 GU4 2-PIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JDR/M12V-20W/G/FL30/FG LIGHT BULB / LAMP
Zoro #
G610161082
UPC #
-
Country of Origin
China

Details

Voltage
12 V
Bulb Shape
MR11
Bulb Color Temp.
2900 K
Watts
20 W
Bulb Base Type
GZ4 GU4 2-PIN

Description

Replacement for Light Bulb / Lamp Jdr/m12v-20w/g/fl30/fg replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.