Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp Jpd120v300wg replacement light bulb lamp, 2PK
Mfr # JPD120V300WG LIGHT BULB / LAMP
Zoro # G110169588
product price:Â
$
39.39
/pk of 2, $19.70/ea
Key Features
Bulb Shape
T3
Bulb Color Temp.
3000 K
Watts
300 W
Voltage
120 V
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JPD120V300WG LIGHT BULB / LAMP
- Zoro #
- G110169588
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T3
- Bulb Color Temp.
- 3000 K
- Watts
- 300 W
- Voltage
- 120 V
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
Description
Replacement for Light Bulb / Lamp Jpd120v300wg replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.