Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp Jpr30/130v/50w/nsp replacement light bulb lamp
Mfr # JPR30/130V/50W/NSP LIGHT BULB / LAMP
Zoro # G602974300
product price:Â
$
27.89
/ea
Key Features
Voltage
130
Watts
50
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JPR30/130V/50W/NSP LIGHT BULB / LAMP
- Zoro #
- G602974300
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 130
- Watts
- 50
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- PAR30
Description
Replacement for Light Bulb / Lamp Jpr30/130v/50w/nsp replacement light bulb lamp