Shop ILC
See all product information
Create Account
Replacement for LIGHT BULB / LAMP JR12V-35W/NSP
Mfr # JR12V-35W/NSP LIGHT BULB / LAMP
Zoro # G003219055
product price:Â
$
13.49
/ea
Key Features
Voltage
12
Watts
35
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
2950
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JR12V-35W/NSP LIGHT BULB / LAMP
- Zoro #
- G003219055
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 35
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Bulb Color Temp.
- 2950
Description
Replacement for Light Bulb / Lamp Jr12v-35w/nsp replacement light bulb lamp 2 Pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov