
Replacement for Light Bulb / Lamp Jr12v-50wc/ny/fg replacement light bulb lamp
Mfr # JR12V-50WC/NY/FG LIGHT BULB / LAMP
Zoro # G503219425
product price:Â $16.99
/eaKey Features
Voltage
12
Watts
50
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JR12V-50WC/NY/FG LIGHT BULB / LAMP
Zoro #
G503219425
UPC #
-
Country of Origin
China
Details
Voltage
12
Watts
50
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3200
Description
Replacement for Light Bulb / Lamp Jr12v-50wc/ny/fg replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.