Replacement for Light Bulb / Lamp Jr12v-65w/fl38 replacement light bulb lamp, 10PK

  • Mfr # JR12V-65W/FL38 LIGHT BULB / LAMP

  • Zoro # G310124745


product price: $90.99
/pk 10, $9.10/ea
Free Shipping & Returns

Key Features

Bulb Base Type
GX5.3 / GU5.3 2-PIN
Watts
65 W
Bulb Color Temp.
3050 K
Bulb Shape
MR16
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JR12V-65W/FL38 LIGHT BULB / LAMP
Zoro #
G310124745
UPC #
-
Country of Origin
China

Details

Bulb Base Type
GX5.3 / GU5.3 2-PIN
Watts
65 W
Bulb Color Temp.
3050 K
Bulb Shape
MR16
Voltage
12 V

Description

Replacement for Light Bulb / Lamp Jr12v-65w/fl38 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.