Shop ILC
See all product information
Create Account
Replacement for LIGHT BULB / LAMP JR12V42W
Mfr # JR12V42W LIGHT BULB / LAMP
Zoro # G303220881
product price:Â
$
16.65
/ea
Key Features
Voltage
12
Watts
42
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Color Temp.
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JR12V42W LIGHT BULB / LAMP
- Zoro #
- G303220881
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 42
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Color Temp.
- 3000
Description
Replacement for Light Bulb / Lamp Jr12v42w replacement light bulb lamp 4 Pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.