Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp Jr24v-50w/nfl24/fg replacement light bulb lamp
Mfr # JR24V-50W/NFL24/FG LIGHT BULB / LAMP
Zoro # G303219601
product price:Â
$
40.89
/ea
Key Features
Voltage
24
Watts
50
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3050
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JR24V-50W/NFL24/FG LIGHT BULB / LAMP
- Zoro #
- G303219601
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 24
- Watts
- 50
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3050
Description
Replacement for Light Bulb / Lamp Jr24v-50w/nfl24/fg replacement light bulb lamp