Replacement for Light Bulb / Lamp Jrm20w2w/g4-cg replacement light bulb lamp, 2PK

  • Mfr # JRM20W2W/G4-CG LIGHT BULB / LAMP

  • Zoro # G510162172


product price: $25.89
/pk 2, $12.95/ea

Key Features

Bulb Color Temp.
2900 K
Voltage
12 V
Watts
20 W
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JRM20W2W/G4-CG LIGHT BULB / LAMP
Zoro #
G510162172
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
2900 K
Voltage
12 V
Watts
20 W
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11

Description

Replacement for Light Bulb / Lamp Jrm20w2w/g4-cg replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.