Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp Js120v-2000wc replacement light bulb lamp
Mfr # JS120V-2000WC LIGHT BULB / LAMP
Zoro # G203219732
product price:Â
$
50.15
/ea
Key Features
Voltage
120
Watts
2000
Bulb Base Type
G38 MOGUL BIPOST 2-PIN 39MM CENTER/CENTER
Bulb Shape
T10
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JS120V-2000WC LIGHT BULB / LAMP
- Zoro #
- G203219732
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 2000
- Bulb Base Type
- G38 MOGUL BIPOST 2-PIN 39MM CENTER/CENTER
- Bulb Shape
- T10
- Bulb Color Temp.
- 3200
Description
Replacement for Light Bulb / Lamp Js120v-2000wc replacement light bulb lamp