Zoro Homepage

Replacement for Light Bulb / Lamp L40 replacement light bulb lamp

  • Mfr # L40 LIGHT BULB / LAMP

  • Zoro # G802936030


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
40
Bulb Base Type
DISC
Bulb Shape
T8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L40 LIGHT BULB / LAMP
Zoro #
G802936030
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
40
Bulb Base Type
DISC
Bulb Shape
T8

Description

Replacement for Light Bulb / Lamp L40 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.