Zoro Homepage

Replacement for Light Bulb / Lamp Led-12-festoon-w replacement light bulb lamp

  • Mfr # LED-12-FESTOON-W LIGHT BULB / LAMP

  • Zoro # G402760059


product price: $27.39
/ea

Key Features

Voltage
12
Watts
2
Bulb Base Type
SV8.5-8 FESTOON CAP
Bulb Shape
FESTOON
Wattage Equivalency
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-12-FESTOON-W LIGHT BULB / LAMP
Zoro #
G402760059
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
2
Bulb Base Type
SV8.5-8 FESTOON CAP
Bulb Shape
FESTOON
Wattage Equivalency
2

Description

Replacement for Light Bulb / Lamp Led-12-festoon-w replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.