This item is Discontinued.

This item is Discontinued.
Replacement for Light Bulb / Lamp O-7582 replacement light bulb lamp, 10PK (Discontinued)
Mfr #
O-7582 LIGHT BULB / LAMP
Zoro #
G610125909
Country of Origin China
Category Marine & Boat Lighting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- O-7582 LIGHT BULB / LAMP
- Zoro #
- G610125909
- UPC #
- -
- Country of Origin
- China
Details
- Base
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Wattage
- 26.88 W
- Voltage
- 12.8 V
Description
Replacement for Light Bulb / Lamp O-7582 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.