Zoro Homepage

Replacement for Light Bulb / Lamp Ph/20a/t5/2dcp 7V replacement light bulb lamp, 4PK

  • Mfr # PH/20A/T5/2DCP 7V LIGHT BULB / LAMP

  • Zoro # G010184605


product price: $44.99
/pk 4, $11.25/ea

Key Features

Bulb Base Type
P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
Bulb Shape
T5
Watts
1.4 W
Bulb Color Temp.
2685 K
Voltage
7 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH/20A/T5/2DCP 7V LIGHT BULB / LAMP
Zoro #
G010184605
UPC #
-
Country of Origin
China

Details

Bulb Base Type
P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
Bulb Shape
T5
Watts
1.4 W
Bulb Color Temp.
2685 K
Voltage
7 V

Description

Replacement for Light Bulb / Lamp Ph/20a/t5/2dcp 7V replacement light bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.